Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA49/22

  • Mfr # RNA49/22

  • Zoro # G208357514


product price: $38.99
/ea

Key Features

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
39 mm
Width (mm)
17 mm
Max. RPM
14,000 (Oil); 8400 (Grease)
Dynamic Load Capacity (N)
21,400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA49/22
Zoro #
G208357514
UPC #
4549557050398
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
39 mm
Width (mm)
17 mm

Details

Item
Needle Roller Bearing
Max. RPM
14,000 (Oil); 8400 (Grease)
Dynamic Load Capacity (N)
21,400
Cage Material
Steel
Number of Rows
1
Static Load Capacity (N)
28,900

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.