Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA49/22UU

  • Mfr # RNA49/22UU

  • Zoro # G908357692


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
39 mm
Width (mm)
17 mm
Static Load Capacity (N)
23,700
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNA49/22UU
Zoro #
G908357692
UPC #
4549557050404
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
39 mm
Width (mm)
17 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
23,700
Number of Rows
1
Max. RPM
7000
Dynamic Load Capacity (N)
18,300
Cage Material
Steel

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.