Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4936

  • Mfr # RNA4936

  • Zoro # G408357741


product price: $1,811.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
205 mm
Outside Dia. (mm)
250 mm
Width (mm)
69 mm
Number of Rows
1
Dynamic Load Capacity (N)
434,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA4936
Zoro #
G408357741
UPC #
4549557050985
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
205 mm
Outside Dia. (mm)
250 mm
Width (mm)
69 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Dynamic Load Capacity (N)
434,000
Max. RPM
1900 (Oil); 1140 (Grease)
Static Load Capacity (N)
989,000
Cage Material
Steel

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.