Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA49/42UU

  • Mfr # RNA49/42UU

  • Zoro # G508357634


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
65 mm
Width (mm)
22 mm
Dynamic Load Capacity (N)
38,000
Max. RPM
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA49/42UU
Zoro #
G508357634
UPC #
4549557050565
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
65 mm
Width (mm)
22 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
38,000
Max. RPM
4000
Cage Material
Steel
Static Load Capacity (N)
60,900
Number of Rows
1

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.