Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4960

  • Mfr # RNA4960

  • Zoro # G808357266


product price:  $8,695.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bore Dia. (mm)
340 mm
Outside Dia. (mm)
420 mm
Width (mm)
118 mm
Static Load Capacity (N)
2,650,000
Max. RPM
850 (Oil); 510 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNA4960
Zoro #
G808357266
UPC #
4549557051050
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
340 mm
Outside Dia. (mm)
420 mm
Width (mm)
118 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
2,650,000
Max. RPM
850 (Oil); 510 (Grease)
Number of Rows
1
Dynamic Load Capacity (N)
1,130,000
Cage Material
Steel

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.