Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4964

  • Mfr # RNA4964

  • Zoro # G908357203


product price: $9,710.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
360 mm
Outside Dia. (mm)
440 mm
Width (mm)
118 mm
Cage Material
Steel
Static Load Capacity (N)
2,830,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA4964
Zoro #
G908357203
UPC #
4549557051067
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
360 mm
Outside Dia. (mm)
440 mm
Width (mm)
118 mm

Details

Item
Needle Roller Bearing
Cage Material
Steel
Static Load Capacity (N)
2,830,000
Number of Rows
1
Dynamic Load Capacity (N)
1,170,000
Max. RPM
750 (Oil); 450 (Grease)

Description

Machined Type Caged Needle Roller Bearings, High Carbon Steel, With Oil Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.