
Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4984
Mfr # RNA4984
Zoro # G808357440
product price:Â $23,455.99
/eaKey Features
Bore Dia. (mm)
470 mm
Outside Dia. (mm)
560 mm
Width (mm)
140 mm
Cage Material
Steel
Number of Rows
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RNA4984
Zoro #
G808357440
UPC #
4549557051104
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
470 mm
Outside Dia. (mm)
560 mm
Width (mm)
140 mm
Details
Item
Needle Roller Bearing
Cage Material
Steel
Number of Rows
1
Max. RPM
500 (Oil); 300 (Grease)
Static Load Capacity (N)
4,510,000
Dynamic Load Capacity (N)
1,640,000
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.