Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA4988

  • Mfr # RNA4988

  • Zoro # G908357425


product price: $26,088.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia. (mm)
490 mm
Outside Dia. (mm)
600 mm
Width (mm)
160 mm
Cage Material
Steel
Static Load Capacity (N)
5,140,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA4988
Zoro #
G908357425
UPC #
4549557051111
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
490 mm
Outside Dia. (mm)
600 mm
Width (mm)
160 mm

Details

Item
Needle Roller Bearing
Cage Material
Steel
Static Load Capacity (N)
5,140,000
Dynamic Load Capacity (N)
1,910,000
Number of Rows
1
Max. RPM
400 (Oil); 240 (Grease)

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.