Shop IKO
See all product information
Create Account
Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, No RNA499
Mfr # RNA499
Zoro # G208357484
product price:Â
$
32.59
/ea
Key Features
Bore Dia. (mm)
12 mm
Outside Dia. (mm)
20 mm
Width (mm)
11 mm
Number of Rows
1
Dynamic Load Capacity (N)
6600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNA499
- Zoro #
- G208357484
- UPC #
- 4549557050275
- Country of Origin
- Japan
Dimensions
- Bore Dia. (mm)
- 12 mm
- Outside Dia. (mm)
- 20 mm
- Width (mm)
- 11 mm
Details
- Item
- Needle Roller Bearing
- Number of Rows
- 1
- Dynamic Load Capacity (N)
- 6600
- Cage Material
- Steel
- Static Load Capacity (N)
- 6310
- Max. RPM
- 35,000 (Oil); 21,000 (Grease)
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov