Shop MARTIN
See all product information
Create Account
Spk Idler Needle Bearing, 40NB19H 1
- Mfr # 40NB19H 1
- Zoro # G3323797
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Type
NEEDLE BEARING
Bore Dia. (In.)
1
Outside Dia. (In.)
3.3
Weight
1.15
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40NB19H 1
- Zoro #
- G3323797
- UPC #
- 697950341637
- Country of Origin
- United States
- Type
- NEEDLE BEARING
- Weight
- 1.15
- Cage Material
- Steel
- Bore Type
- Bearing
- Hardened Teeth
- YES
- Chain Type
- Idler
- Surface Treatment
- Protective Coating
- Accessory Type
- Chain Tightener Part #E5006
- Chain Number
- 40
- Number of Teeth
- 19
- Number of Rows
- 1
Dimensions
- Bore Dia. (In.)
- 1
- Outside Dia. (In.)
- 3.3
- Storage Width
- 3.625
- Pitch Diameter
- 3.038
- Hub Dia.
- 2.5
- Storage Height
- 1.0625
- Tooth Thickness
- 0.284
- Chain Roller Dia.
- 0.312
- Storage Length
- 3.625
- Caliper Diameter
- 2.715
- Roller Width
- 0.3125
- Length through Bore
- 1
- Pitch Dia.
- 0.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.