Machined Needle Roller Bearing, Metric - Heavy duty - without Inner ring, No TR11013550

  • Mfr # TR11013550

  • Zoro # G208357651


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
135 mm
Width (mm)
50 mm
Max. RPM
3500 (Oil); 2100 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR11013550
Zoro #
G208357651
UPC #
4549557058370
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
110 mm
Outside Dia. (mm)
135 mm
Width (mm)
50 mm

Details

Item
Needle Roller Bearing
Max. RPM
3500 (Oil); 2100 (Grease)
Number of Rows
1
Dynamic Load Capacity (N)
183,000
Cage Material
Steel
Static Load Capacity (N)
395,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.