Machined Needle Roller Bearing, Metric - Heavy duty - without Inner ring, No TR11515350

  • Mfr # TR11515350

  • Zoro # G908357654


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
115 mm
Outside Dia. (mm)
153 mm
Width (mm)
50 mm
Dynamic Load Capacity (N)
233,000
Max. RPM
3500 (Oil); 2100 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR11515350
Zoro #
G908357654
UPC #
4549557058387
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
115 mm
Outside Dia. (mm)
153 mm
Width (mm)
50 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
233,000
Max. RPM
3500 (Oil); 2100 (Grease)
Static Load Capacity (N)
414,000
Number of Rows
1
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.