Zoro Homepage

Machined Needle Roller Bearing, Metric - with Inner ring, No NA6905

  • Mfr # NA6905

  • Zoro # G208357408


product price: $85.95
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
30 mm
Cage Material
Steel
Static Load Capacity (N)
64,300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA6905
Zoro #
G208357408
UPC #
4549557061523
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
42 mm
Width (mm)
30 mm

Details

Item
Needle Roller Bearing
Cage Material
Steel
Static Load Capacity (N)
64,300
Max. RPM
13,000 (Oil); 7800 (Grease)
Dynamic Load Capacity (N)
42,100
Number of Rows
1

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.