
Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI102216
Mfr # TAFI102216
Zoro # G708357427
product price:Â $38.95
/eaKey Features
Bore Dia. (mm)
10 mm
Outside Dia. (mm)
22 mm
Width (mm)
16 mm
Number of Rows
1
Dynamic Load Capacity (N)
11,700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TAFI102216
Zoro #
G708357427
UPC #
4549557063213
Country of Origin
Japan
Dimensions
Bore Dia. (mm)
10 mm
Outside Dia. (mm)
22 mm
Width (mm)
16 mm
Details
Item
Needle Roller Bearing
Number of Rows
1
Dynamic Load Capacity (N)
11,700
Cage Material
Steel
Static Load Capacity (N)
13,700
Max. RPM
30,000 (Oil); 18,000 (Grease)
Description
Machined Type Needle Roller Bearings, High Carbon Steel, Inner Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.