Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI355020

  • Mfr # TAFI355020

  • Zoro # G408356966


product price:  $65.29
/ea

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
50 mm
Width (mm)
20 mm
Max. RPM
10,000 (Oil); 6000 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFI355020
Zoro #
G408356966
UPC #
4549557063428
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
50 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Max. RPM
10,000 (Oil); 6000 (Grease)
Number of Rows
1
Static Load Capacity (N)
54,100
Dynamic Load Capacity (N)
29,400
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.