Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI506835

  • Mfr # TAFI506835

  • Zoro # G308357674


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
68 mm
Width (mm)
35 mm
Number of Rows
1
Max. RPM
7500 (Oil); 4500 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAFI506835
Zoro #
G308357674
UPC #
4549557063534
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
68 mm
Width (mm)
35 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
7500 (Oil); 4500 (Grease)
Cage Material
Steel
Static Load Capacity (N)
138,000
Dynamic Load Capacity (N)
61,200

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.