Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI557235

  • Mfr # TAFI557235

  • Zoro # G908357722


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
72 mm
Width (mm)
35 mm
Max. RPM
6500 (Oil); 3900 (Grease)
Dynamic Load Capacity (N)
64,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAFI557235
Zoro #
G908357722
UPC #
4549557063558
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
55 mm
Outside Dia. (mm)
72 mm
Width (mm)
35 mm

Details

Item
Needle Roller Bearing
Max. RPM
6500 (Oil); 3900 (Grease)
Dynamic Load Capacity (N)
64,100
Number of Rows
1
Cage Material
Steel
Static Load Capacity (N)
151,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.