Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI8011035

  • Mfr # TAFI8011035

  • Zoro # G608357572


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
80 mm
Outside Dia. (mm)
110 mm
Width (mm)
35 mm
Cage Material
Steel
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFI8011035
Zoro #
G608357572
UPC #
4549557063640
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
80 mm
Outside Dia. (mm)
110 mm
Width (mm)
35 mm

Details

Item
Needle Roller Bearing
Cage Material
Steel
Number of Rows
1
Max. RPM
4500 (Oil); 2700 (Grease)
Dynamic Load Capacity (N)
103,000
Static Load Capacity (N)
217,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.