Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI9012036

  • Mfr # TAFI9012036

  • Zoro # G408357529


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
90 mm
Outside Dia. (mm)
120 mm
Width (mm)
36 mm
Number of Rows
1
Max. RPM
4000 (Oil); 2400 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFI9012036
Zoro #
G408357529
UPC #
4549557063688
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
90 mm
Outside Dia. (mm)
120 mm
Width (mm)
36 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
4000 (Oil); 2400 (Grease)
Static Load Capacity (N)
244,000
Dynamic Load Capacity (N)
110,000
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.