Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI91916

  • Mfr # TAFI91916

  • Zoro # G508356996


product price: $35.59
/ea

Key Features

Bore Dia. (mm)
9 mm
Outside Dia. (mm)
19 mm
Width (mm)
16 mm
Static Load Capacity (N)
11,200
Dynamic Load Capacity (N)
9250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFI91916
Zoro #
G508356996
UPC #
4549557063206
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
9 mm
Outside Dia. (mm)
19 mm
Width (mm)
16 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
11,200
Dynamic Load Capacity (N)
9250
Max. RPM
35,000 (Oil); 21,000 (Grease)
Cage Material
Steel
Number of Rows
1

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.