Machined Needle Roller Bearing, Metric - with Inner ring, No TAFI9512536

  • Mfr # TAFI9512536

  • Zoro # G408357215


product price:  $576.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
125 mm
Width (mm)
36 mm
Max. RPM
4000 (Oil); 2400 (Grease)
Dynamic Load Capacity (N)
113,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAFI9512536
Zoro #
G408357215
UPC #
4549557063701
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
95 mm
Outside Dia. (mm)
125 mm
Width (mm)
36 mm

Details

Item
Needle Roller Bearing
Max. RPM
4000 (Oil); 2400 (Grease)
Dynamic Load Capacity (N)
113,000
Static Load Capacity (N)
258,000
Number of Rows
1
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.