Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, Metric - without Inner ring, No RNA6911UU

  • Mfr # RNA6911UU

  • Zoro # G808357655


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
63 mm
Outside Dia. (mm)
80 mm
Width (mm)
45 mm
Number of Rows
2
Max. RPM
3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA6911UU
Zoro #
G808357655
UPC #
4549557051395
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
63 mm
Outside Dia. (mm)
80 mm
Width (mm)
45 mm

Details

Item
Needle Roller Bearing
Number of Rows
2
Max. RPM
3000
Dynamic Load Capacity (N)
89,400
Static Load Capacity (N)
171,000
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole, With Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.