Zoro Homepage

Machined Needle Roller Bearing, Metric - without Inner ring, No RNA69/28

  • Mfr # RNA69/28

  • Zoro # G908357142


product price: $71.45
/ea

Key Features

Bore Dia. (mm)
32 mm
Outside Dia. (mm)
45 mm
Width (mm)
30 mm
Max. RPM
12,000 (Oil); 7200 (Grease)
Static Load Capacity (N)
64,800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNA69/28
Zoro #
G908357142
UPC #
4549557051241
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
32 mm
Outside Dia. (mm)
45 mm
Width (mm)
30 mm

Details

Item
Needle Roller Bearing
Max. RPM
12,000 (Oil); 7200 (Grease)
Static Load Capacity (N)
64,800
Number of Rows
2
Cage Material
Steel
Dynamic Load Capacity (N)
41,800

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.