Machined Needle Roller Bearing, Metric - without Inner ring, No TAF152320/SG

  • Mfr # TAF152320/SG

  • Zoro # G408357123


product price: $49.85
/ea

Key Features

Bore Dia. (mm)
15 mm
Outside Dia. (mm)
23 mm
Width (mm)
20 mm
Max. RPM
1053 (Oil); 1053 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAF152320/SG
Zoro #
G408357123
UPC #
4549557071072
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
15 mm
Outside Dia. (mm)
23 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Max. RPM
1053 (Oil); 1053 (Grease)
Number of Rows
1
Dynamic Load Capacity (N)
15,600
Static Load Capacity (N)
20,200
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, With Solid Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.