Machined Needle Roller Bearing, Metric - without Inner ring, No TAF212916/SG

  • Mfr # TAF212916/SG

  • Zoro # G508356989


product price: $52.69
/ea

Key Features

Bore Dia. (mm)
21 mm
Outside Dia. (mm)
29 mm
Width (mm)
16 mm
Static Load Capacity (N)
20,000
Max. RPM
800 (Oil); 800 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAF212916/SG
Zoro #
G508356989
UPC #
4549557071164
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
21 mm
Outside Dia. (mm)
29 mm
Width (mm)
16 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
20,000
Max. RPM
800 (Oil); 800 (Grease)
Number of Rows
1
Dynamic Load Capacity (N)
14,400
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, With Solid Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.