Machined Needle Roller Bearing, Metric - without Inner ring, No TAF243220/SG

  • Mfr # TAF243220/SG

  • Zoro # G808357044


product price: $67.65
/ea

Key Features

Bore Dia. (mm)
24 mm
Outside Dia. (mm)
32 mm
Width (mm)
20 mm
Number of Rows
1
Static Load Capacity (N)
30,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAF243220/SG
Zoro #
G808357044
UPC #
4549557071218
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
24 mm
Outside Dia. (mm)
32 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Static Load Capacity (N)
30,500
Max. RPM
714 (Oil); 714 (Grease)
Dynamic Load Capacity (N)
19,400
Cage Material
Steel

Description

Machined Type Needle Roller Bearings, High Carbon Steel, With Solid Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.