Zoro Homepage

Machined Needle Roller Bearing, Metric - without Inner ring, No TAF293820

  • Mfr # TAF293820

  • Zoro # G708357670


product price: $37.95
/ea

Key Features

Bore Dia. (mm)
29 mm
Outside Dia. (mm)
38 mm
Width (mm)
20 mm
Number of Rows
1
Max. RPM
14,000 (Oil); 8400 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAF293820
Zoro #
G708357670
UPC #
4549557056314
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
29 mm
Outside Dia. (mm)
38 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
14,000 (Oil); 8400 (Grease)
Dynamic Load Capacity (N)
21,600
Cage Material
Steel
Static Load Capacity (N)
37,200

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.