Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, Metric - without Inner ring, No TAF739025

  • Mfr # TAF739025

  • Zoro # G008357004


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
73 mm
Outside Dia. (mm)
90 mm
Width (mm)
25 mm
Number of Rows
1
Dynamic Load Capacity (N)
61,100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAF739025
Zoro #
G008357004
UPC #
4549557056659
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
73 mm
Outside Dia. (mm)
90 mm
Width (mm)
25 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Dynamic Load Capacity (N)
61,100
Cage Material
Steel
Max. RPM
5500 (Oil); 3300 (Grease)
Static Load Capacity (N)
127,000

Description

Machined Type Needle Roller Bearings, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.