Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machined Needle Roller Bearing, Metric - without Inner ring, No TAF101716/SG

  • Mfr # TAF101716/SG

  • Zoro # G108357621


product price: $42.39
/ea

Key Features

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
17 mm
Width (mm)
16 mm
Number of Rows
1
Static Load Capacity (N)
9190
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAF101716/SG
Zoro #
G108357621
UPC #
4549557071010
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
17 mm
Width (mm)
16 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Static Load Capacity (N)
9190
Cage Material
Steel
Dynamic Load Capacity (N)
8230
Max. RPM
1481 (Oil); 1481 (Grease)

Description

Machined Type Needle Roller Bearings, High Carbon Steel, With Solid Lube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.