Shop IKO
See all product information
Create Account
Machined Needle Roller Bearing, Metric - without Inner ring, No TAF61212
- Mfr # TAF61212
- Zoro # G908357678
product price:Â
$
20.85
/ea
Key Features
Bore Dia. (mm)
6 mm
Outside Dia. (mm)
12 mm
Width (mm)
12 mm
Max. RPM
70,000 RPM (Oil), 42,000 RPM (Grease)
Dynamic Load Capacity (N)
3440
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAF61212
- Zoro #
- G908357678
- UPC #
- 4549557055911
- Country of Origin
- Japan
- Item
- Needle Roller Bearing
- Max. RPM
- 70,000 RPM (Oil), 42,000 RPM (Grease)
- Dynamic Load Capacity (N)
- 3440
- Static Load Capacity (N)
- 3170
- Cage Material
- Steel
- Number of Rows
- 1
Dimensions
- Bore Dia. (mm)
- 6 mm
- Outside Dia. (mm)
- 12 mm
- Width (mm)
- 12 mm
Description
Machined Type Needle Roller Bearings, High Carbon Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.