Zoro Homepage

Miniature Linear Way, Rail

  • Mfr # LWL12R100BPS2

  • Zoro # G311975919


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Temp. Range (F)
-4°F to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWL12R100BPS2
Zoro #
G311975919
UPC #
-
Country of Origin
Viet Nam

Dimensions

Rail Width (mm)
12 mm
Base Width (mm)
12 mm
Mounting End Dia. (mm)
3.5 mm
Overall Height (mm)
13 mm
Rail Length
100 mm
Rail Height
8 mm

Details

Material
Stainless Steel
Temp. Range (F)
-4°F to 248°F
Type
Miniature Linear Way, Ball Type

Description

Linear Way, C-lube Maintenance Free, Block Style Long Block, Light Preload, Precision Accuracy Grade

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.