Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - with Inner ring, No NAF122413

  • Mfr # NAF122413

  • Zoro # G508355999


product price: $39.15
/ea

Key Features

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
13 mm
Number of Rows
1
Max. RPM
30,000 (Oil); 15,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAF122413
Zoro #
G508355999
UPC #
4549557061905
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
12 mm
Outside Dia. (mm)
24 mm
Width (mm)
13 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Max. RPM
30,000 (Oil); 15,000 (Grease)
Static Load Capacity (N)
11,000
Cage Material
Steel
Dynamic Load Capacity (N)
8620

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Inner Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.