Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAF10012030

  • Mfr # RNAF10012030

  • Zoro # G108356020


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
100 mm
Outside Dia. (mm)
120 mm
Width (mm)
30 mm
Static Load Capacity (N)
191,000
Max. RPM
4500 (Oil); 2250 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAF10012030
Zoro #
G108356020
UPC #
4549557051982
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
100 mm
Outside Dia. (mm)
120 mm
Width (mm)
30 mm

Details

Item
Needle Roller Bearing
Static Load Capacity (N)
191,000
Max. RPM
4500 (Oil); 2250 (Grease)
Cage Material
Steel
Dynamic Load Capacity (N)
72,500
Number of Rows
1

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.