Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAF354716

  • Mfr # RNAF354716

  • Zoro # G608356049


product price: $48.85
/ea

Key Features

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
47 mm
Width (mm)
16 mm
Number of Rows
1
Static Load Capacity (N)
33,900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RNAF354716
Zoro #
G608356049
UPC #
4549557051814
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
35 mm
Outside Dia. (mm)
47 mm
Width (mm)
16 mm

Details

Item
Needle Roller Bearing
Number of Rows
1
Static Load Capacity (N)
33,900
Dynamic Load Capacity (N)
23,100
Max. RPM
14,000 (Oil); 7000 (Grease)
Cage Material
Steel

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.