Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAFW162420

  • Mfr # RNAFW162420

  • Zoro # G508356064


product price: $31.15
/ea

Key Features

Bore Dia. (mm)
16 mm
Outside Dia. (mm)
24 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
11,900
Max. RPM
30,000 (Oil); 15,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAFW162420
Zoro #
G508356064
UPC #
4549557052026
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
16 mm
Outside Dia. (mm)
24 mm
Width (mm)
20 mm

Details

Item
Needle Roller Bearing
Dynamic Load Capacity (N)
11,900
Max. RPM
30,000 (Oil); 15,000 (Grease)
Static Load Capacity (N)
16,700
Cage Material
Steel
Number of Rows
2

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.