Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAFW253732

  • Mfr # RNAFW253732

  • Zoro # G808356061


product price: $65.55
/ea

Key Features

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
37 mm
Width (mm)
32 mm
Number of Rows
2
Static Load Capacity (N)
49,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAFW253732
Zoro #
G808356061
UPC #
4549557052118
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
25 mm
Outside Dia. (mm)
37 mm
Width (mm)
32 mm

Details

Item
Needle Roller Bearing
Number of Rows
2
Static Load Capacity (N)
49,000
Dynamic Load Capacity (N)
33,200
Cage Material
Steel
Max. RPM
20,000 (Oil); 10,000 (Grease)

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.