Zoro Homepage

Needle Roller Bearing, with Cage & Rollers - without Inner ring, No RNAFW658560

  • Mfr # RNAFW658560

  • Zoro # G408356058


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (mm)
65 mm
Outside Dia. (mm)
85 mm
Width (mm)
60 mm
Max. RPM
7500 (Oil); 3750 (Grease)
Static Load Capacity (N)
255,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNAFW658560
Zoro #
G408356058
UPC #
4549557052262
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
65 mm
Outside Dia. (mm)
85 mm
Width (mm)
60 mm

Details

Item
Needle Roller Bearing
Max. RPM
7500 (Oil); 3750 (Grease)
Static Load Capacity (N)
255,000
Cage Material
Steel
Dynamic Load Capacity (N)
102,000
Number of Rows
2

Description

Needle Roller Bearings with Separable Cage, High Carbon Steel, Oil Hole

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.