Needle Roller Cage, General usage, No KT172117C3

  • Mfr # KT172117C3

  • Zoro # G008357080


product price:  $10.59
/ea

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
21 mm
Width (mm)
17 mm
Cage Material
Carbon Steel
Max. RPM
30,000 (Oil); 15,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT172117C3
Zoro #
G008357080
UPC #
4549557034268
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
21 mm
Width (mm)
17 mm

Details

Item
Needle Roller Cage
Cage Material
Carbon Steel
Max. RPM
30,000 (Oil); 15,000 (Grease)
Static Load Capacity (N)
16,900
Dynamic Load Capacity (N)
11,800
Number of Rows
1

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.