Shop IKO
See all product information
Create Account
Needle Roller Cage, General usage, #KT367NC3
- Mfr # KT367NC3
- Zoro # G008357219
product price:Â
$
10.39
/ea
Key Features
Bore Dia. (mm)
3 mm
Outside Dia. (mm)
6 mm
Width (mm)
7 mm
Dynamic Load Capacity (N)
1480
Max. RPM
140,000 RPM (Oil), 70,000 RPM (Grease)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KT367NC3
- Zoro #
- G008357219
- UPC #
- 4549557033506
- Country of Origin
- Japan
- Item
- Needle Roller Cage
- Dynamic Load Capacity (N)
- 1480
- Max. RPM
- 140,000 RPM (Oil), 70,000 RPM (Grease)
- Static Load Capacity (N)
- 990
- Number of Rows
- 1
- Cage Material
- Synthetic Resin
Dimensions
- Bore Dia. (mm)
- 3 mm
- Outside Dia. (mm)
- 6 mm
- Width (mm)
- 7 mm
Description
Needle Roller Cage, Resin Cage, C3 Tolerance of Roller Dia
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.