Needle Roller Cage, General usage, No KT404834C3

  • Mfr # KT404834C3

  • Zoro # G208357057


product price:  $33.69
/ea

Key Features

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
48 mm
Width (mm)
34 mm
Max. RPM
12,000 (Oil); 6000 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT404834C3
Zoro #
G208357057
UPC #
4549557035418
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
40 mm
Outside Dia. (mm)
48 mm
Width (mm)
34 mm

Details

Item
Needle Roller Cage
Max. RPM
12,000 (Oil); 6000 (Grease)
Number of Rows
1
Static Load Capacity (N)
89,600
Cage Material
Carbon Steel
Dynamic Load Capacity (N)
51,100

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.