Needle Roller Cage, General usage, No KT607236C3

  • Mfr # KT607236C3

  • Zoro # G208357187


product price:  $55.49
/ea

Key Features

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
72 mm
Width (mm)
36 mm
Dynamic Load Capacity (N)
86,700
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT607236C3
Zoro #
G208357187
UPC #
4549557035760
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
60 mm
Outside Dia. (mm)
72 mm
Width (mm)
36 mm

Details

Item
Needle Roller Cage
Dynamic Load Capacity (N)
86,700
Number of Rows
1
Max. RPM
8500 (Oil); 4250 (Grease)
Static Load Capacity (N)
152,000
Cage Material
Carbon Steel

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.