Zoro Homepage

Needle Roller Cage, General usage, No KT101410C3

  • Mfr # KT101410C3

  • Zoro # G908357418


product price: $8.29
/ea

Key Features

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
10 mm
Dynamic Load Capacity (N)
4900
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT101410C3
Zoro #
G908357418
UPC #
4549557033704
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
10 mm
Outside Dia. (mm)
14 mm
Width (mm)
10 mm

Details

Item
Needle Roller Cage
Dynamic Load Capacity (N)
4900
Number of Rows
1
Static Load Capacity (N)
4680
Max. RPM
50,000 (Oil); 25,000 (Grease)
Cage Material
Carbon Steel

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.