Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Cage, General usage, No KT172110C3

  • Mfr # KT172110C3

  • Zoro # G208357552


product price: $10.89
/ea

Key Features

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
21 mm
Width (mm)
10 mm
Number of Rows
1
Max. RPM
30,000 (Oil); 15,000 (Grease)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT172110C3
Zoro #
G208357552
UPC #
4549557034237
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
17 mm
Outside Dia. (mm)
21 mm
Width (mm)
10 mm

Details

Item
Needle Roller Cage
Number of Rows
1
Max. RPM
30,000 (Oil); 15,000 (Grease)
Static Load Capacity (N)
8950
Cage Material
Carbon Steel
Dynamic Load Capacity (N)
7220

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.