Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Cage, General usage, No KT283620C3

  • Mfr # KT283620C3

  • Zoro # G008357509


product price: $21.89
/ea

Key Features

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
36 mm
Width (mm)
20 mm
Dynamic Load Capacity (N)
26,500
Cage Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT283620C3
Zoro #
G008357509
UPC #
4549557034985
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
28 mm
Outside Dia. (mm)
36 mm
Width (mm)
20 mm

Details

Item
Needle Roller Cage
Dynamic Load Capacity (N)
26,500
Cage Material
Carbon Steel
Static Load Capacity (N)
34,700
Number of Rows
1
Max. RPM
18,000 (Oil); 9000 (Grease)

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.