Zoro Homepage

Needle Roller Cage, General usage, No KT505825C3

  • Mfr # KT505825C3

  • Zoro # G808357150


product price: $35.95
/ea

Key Features

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
58 mm
Width (mm)
25 mm
Max. RPM
10,000 (Oil); 5000 (Grease)
Dynamic Load Capacity (N)
44,900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT505825C3
Zoro #
G808357150
UPC #
4549557035609
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
50 mm
Outside Dia. (mm)
58 mm
Width (mm)
25 mm

Details

Item
Needle Roller Cage
Max. RPM
10,000 (Oil); 5000 (Grease)
Dynamic Load Capacity (N)
44,900
Number of Rows
1
Cage Material
Carbon Steel
Static Load Capacity (N)
81,500

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.