Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Roller Cage, General usage, No KT91213C3

  • Mfr # KT91213C3

  • Zoro # G508357092


product price: $11.45
/ea

Key Features

Bore Dia. (mm)
9 mm
Outside Dia. (mm)
12 mm
Width (mm)
13 mm
Max. RPM
55,000 (Oil); 27,500 (Grease)
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT91213C3
Zoro #
G508357092
UPC #
4549557033667
Country of Origin
Japan

Dimensions

Bore Dia. (mm)
9 mm
Outside Dia. (mm)
12 mm
Width (mm)
13 mm

Details

Item
Needle Roller Cage
Max. RPM
55,000 (Oil); 27,500 (Grease)
Number of Rows
1
Static Load Capacity (N)
5370
Cage Material
Carbon Steel
Dynamic Load Capacity (N)
4840

Description

Needle Roller Cage, High Carbon Steel ,C3 Tolerance of Roller Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.