Zoro Homepage

Pilloball, Metric, No PB16

  • Mfr # PB16

  • Zoro # G608363740


product price: $71.45
/ea

Key Features

Series
PB
Bore Dia.
16 mm
Outside Dia.
38 mm
Width
15 mm
Ball Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB16
Zoro #
G608363740
UPC #
4549557048142
Country of Origin
Japan

Dimensions

Bore Dia.
16 mm
Outside Dia.
38 mm
Width
15 mm
Ball Dia.
1-1/8 in

Details

Item
Spherical Bushing
Series
PB
Dynamic Load Capacity (N)
21,000
Static Load Capacity (N)
50,400

Description

Spherical Bushing Pilloball, Insert Type/ Lubrication Type , High Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.