Zoro Homepage

Rod End, Inch - Female thread, No PHSB4NF

  • Mfr # PHSB4NF

  • Zoro # G608359101


product price: $23.25
/ea

Key Features

Thread
Right Hand
Thread Size
1/4"-28
Inside Dia.
1/4 in
Housing
Carbon Steel
Static Radial Load
13,200 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHSB4NF
Zoro #
G608359101
UPC #
4549557070730
Country of Origin
Japan

Dimensions

Thread Size
1/4"-28
Inside Dia.
1/4 in

Details

Thread
Right Hand
Housing
Carbon Steel
Static Radial Load
13,200 N
Item
Rod End

Description

Inch series Rod ends, Insert type, With Female Thread Right Handed with Grease Nipple Zerk type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.