Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rod End, Inch - Male thread, No POSB12

  • Mfr # POSB12

  • Zoro # G708359124


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Thread
Right Hand
Thread Size
3/4"-16
Inside Dia.
3/4 in
Housing
Carbon Steel
Static Radial Load
55,000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POSB12
Zoro #
G708359124
UPC #
4549557049880
Country of Origin
Japan

Dimensions

Thread Size
3/4"-16
Inside Dia.
3/4 in

Details

Thread
Right Hand
Housing
Carbon Steel
Static Radial Load
55,000 N
Item
Rod End

Description

Inch series Rod ends, Insert type, With Male Thread Right Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.