Zoro Homepage

Rod End, Metric - Female thread, No PHS10ECL

  • Mfr # PHS10ECL

  • Zoro # G208359082


product price: $46.25
/ea

Key Features

Thread
Left Hand
Thread Size
M10-1.5
Inside Dia.
10 mm
Housing
Carbon Steel
Static Radial Load
10,500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHS10ECL
Zoro #
G208359082
UPC #
4549557048425
Country of Origin
Japan

Dimensions

Thread Size
M10-1.5
Inside Dia.
10 mm

Details

Thread
Left Hand
Housing
Carbon Steel
Static Radial Load
10,500 N
Item
Rod End

Description

Maintenance-free type Rod ends, With Female Thread Left Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.